Shop TROY LIGHTING
See all product information
Create Account
Lennox 1 Light Wall Sconce, Patina Brass, 5 In x 11 In
- Mfr # B3011-PBR
- Zoro # G015620849
product price:Â
$
354.00
/ea
Free Shipping & Returns
Key Features
Height
11 in
Width
5 in
Fixture Voltage
120V
Length
5 in
Description/Special Features
Clean with soft, damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3011-PBR
- Zoro #
- G015620849
- UPC #
- 197292114741
- Country of Origin
- Viet Nam
Dimensions
- Height
- 11 in
- Width
- 5 in
- Length
- 5 in
- Cord Length
- 7 in
- Fixture Width
- 5 in
- Fixture Height
- 5 in
Details
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Description/Special Features
- Clean with soft, damp cloth
- Fixture Wattage
- 10 W
- Includes
- Fixture, Hardware
- Body Material
- Steel
- Lamp Quantity
- 1
- Lamp Type
- GU10
- Battery Included
- No
- Collection
- Troy-Standard
- Color
- Patina Brass
Description
Crafted from walnut wood and Patina Brass, this spotlight sconce combines functional articulation with a natural, handcrafted feel. Its slim, cylindrical head pivots within the U-shaped cuff, which itself rotates at the backplate to provide a complete range of motion. The elevated mix of materials demonstrates that peak utility doesnt confine aesthetics.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.