This item is Discontinued.

Z-Lite Ashbury 3 Light Semi Flush Mount, Bronze 179-3SF-S

Ashbury 3 Light Semi Flush Mount, Bronze (Discontinued)

  • Mfr # 179-3SF-S
  • Zoro # G505840658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179-3SF-S
Zoro #
G505840658
UPC #
685659006797
Country of Origin
China

Dimensions

Width
10-7/8 in
Height
14 in
Length
10-7/8 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Ashbury
Item
Semi Flush Mount
Finish
Bronze
Glass Color
Clear Beveled Outside; Clear Hammered Inside
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Bulb Base
Candelabra
Dimmable
Yes
Bulb Wattage
60 W
Shade Finish
Clear Beveled Outside; Clear Hammered Inside
Frame Finish
Bronze
Rated Location
Dry
Shade Material
Glass
Frame Material
Steel

Description

Worlds collide when modern styling fuses with traditional warmth to create an efficiently constructed ceiling fixture. Bronze geometric shapes and clear beveled glass create clean look, while the clear hammered inside the fixture will be sure to give any room a warm, inviting light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.