Zoro Homepage

Ashbury 3 Light Semi Flush Mount, Chrome

  • Mfr # 178-3SF-M

  • Zoro # G605840961


product price: $424.00
/ea
Free Shipping & Returns

Key Features

Fixture Series
Ashbury
Finish
Chrome
Glass Color
Clear Beveled Outside with Matte Opal Inside
Number of Light Bulbs Required
3
Length
12-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-3SF-M
Zoro #
G605840961
UPC #
685659006728
Country of Origin
China

Dimensions

Length
12-1/4 in
Height
14 in
Width
12-1/4 in
Canopy Dimensions
4-3/4 in x 4-3/4 in

Details

Fixture Series
Ashbury
Item
Semi Flush Mount
Finish
Chrome
Glass Color
Clear Beveled Outside with Matte Opal Inside
Number of Light Bulbs Required
3
Standards
CUL/cETLu
Dimmable
Yes
Frame Material
Steel
Rated Location
Dry
Bulb Wattage
60 W
Shade Finish
Clear Beveled Outside; Matte Opal Inside
Frame Finish
Chrome
Bulb Base
Candelabra
Shade Material
Glass

Description

This semi-flush fixture maybe small in size but it is big on looks. This fixture will provide any room of the house with unique modern styling, thanks to chrome geometric shapes and clear beveled on the outside of the fixture. On the inside is a warm glowing matte opal glass, sure to provide any room with the right amount of light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.