Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashbury 4 Light Pendant, Chrome

  • Mfr # 178-4

  • Zoro # G405840789


product price: $622.00
/ea
Free Shipping & Returns

Key Features

Height
26.25"
Length
15.5"
Width
15.5"
Number of Lights
4
Style
coastal; nautical; seaside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
178-4
Zoro #
G405840789
UPC #
685659006742
Country of Origin
China

Dimensions

Height
26.25"
Length
15.5"
Width
15.5"
Cord/Wire Length
96 in
Canopy Dimensions
4-3/4 in x 4-3/4 in
Chain Length
72 in

Details

Number of Lights
4
Style
coastal; nautical; seaside
Shade Material
Glass
Item
Pendant
Finish
Chrome
Dimmable
Yes
Standards
CUL/cETLu
Material
Steel
Watts
60
Series
Ashbury
Rated Location
Dry
Bulb Base
Candelabra
Shade Finish
Clear Beveled Outside; Matte Opal Inside

Description

This medium sized fixtures packs big style modern looks, without loosing any of the delicate tenderness found in traditional lighting. Chrome geometric shapes complimented with clear beveled glass on the outside of the fixture combined with warm glowing matte opal glass on the inside ensures that this style of lighting is truly unique.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.