Zoro Homepage

Asher 1 Light Outdoor Wall Sconce, Black & Sand Blast

  • Mfr # 544S-BK-LED

  • Zoro # G505837016


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Width
5.5"
Height
5"
Length
6.25"
Series
Asher
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544S-BK-LED
Zoro #
G505837016
UPC #
685659169492
Country of Origin
China

Dimensions

Width
5.5"
Height
5"
Length
6.25"
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Wall Sconce
Series
Asher
Watts
10
Finish
Black
Lamp Included
Yes
Color Temperature
2700K
Housing Material
Aluminum
Standards
CUL/cETLu
CRI
CRI>90
Delivered Lumens
400
Shade Material
Glass
Number of Lights
1
Dimmable
Yes
Source Lumens
850
Rated Location
Wet
Bulb Base
Integrated LED
Shade Finish
Sand Blast

Description

With its classic style and two-light design, this 96-inch, two-light outdoor post mounted fixture creates a welcoming environment for your back yard and enhances the look of any traditional deck or patio. The black finish complements most home styles, while the clear water glass shade offers superior light diffusion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.