Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Otto 11.5in 1-Light Matte Black Modern Outdoor Hardwired Wall Lantern with No Bulbs Included
- Mfr # D298M-5EW-MB
- Zoro # G110083396
product price:Â
$
48.89
/ea
Key Features
Watts
60W
Finish
Matte Black
Glass Color
Clear Seedy Glass
Standards
UL/cUL
Safety Rated
Wet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D298M-5EW-MB
- Zoro #
- G110083396
- UPC #
- 046335123502
- Country of Origin
- China
- Watts
- 60W
- Finish
- Matte Black
- Glass Color
- Clear Seedy Glass
- Standards
- UL/cUL
- Safety Rated
- Wet
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Number of Lights
- 1
Description
The clear seedy glass shades of the Otto collection will provide interesting light patterns to your outdoor spaces at night. The transitional aesthetic of Otto means that it will feel at home with any exterior decor. Otto is suitable for wet environments and should be wired to a 120V power source.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.