Asher 1 Light Outdoor Wall Sconce, Oil Rubbed Bronze & Sand Blast

  • Mfr # 544S-ORBZ-LED

  • Zoro # G605837022


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Width
5.5"
Height
5"
Length
6.25"
Series
Asher
Watts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544S-ORBZ-LED
Zoro #
G605837022
UPC #
685659169508
Country of Origin
China

Dimensions

Width
5.5"
Height
5"
Length
6.25"
Canopy Dimensions
5 in x 5 in

Details

Item
Outdoor Wall Sconce
Series
Asher
Watts
10
Finish
Oil Rubbed Bronze
CRI
CRI>90
Housing Material
Aluminum
Color Temperature
2700K
Lamp Included
Yes
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Sand Blast
Number of Lights
1
Source Lumens
850
Shade Material
Glass
Bulb Base
Integrated LED
Rated Location
Wet
Delivered Lumens
430

Description

Add the perfect amount of light to your outdoor deck, patio or porch with this modern farmhouse outdoor wall sconce. Made from aluminum, this piece is finished in black with an integrated LED light behind a sandblasted glass shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.