Shop DESIGNERS FOUNTAIN
See all product information
Create Account
Fairbanks 15 inch Rustique Integrated LED Outdoor Line Voltage Wall Sconce
- Mfr # LED34521-RT
- Zoro # G808664227
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Width
6.5 in
Height
15 in
Lens Material
Glass
Lumens
561
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LED34521-RT
- Zoro #
- G808664227
- UPC #
- 046335041660
- Country of Origin
- China
- Item
- Sconce
- Voltage
- 120V
- Lens Material
- Glass
- Lumens
- 561
- Glass Color
- Rustique
- Color Temperature
- 3000 K
- CRI
- 70
- Lamp Type
- Integrated LED
Dimensions
- Width
- 6.5 in
- Height
- 15 in
Description
The Fairbanks Collection comes in a rustique finish with clear seedy glass shade. This Traditional outdoor wall lantern will complement the decor in any area of your home. Made with cast aluminum construction to look great and last for years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.