
Asher Outdoor Wall, 1-Light, 12 In.W x 13 In.L x 11 In.H, Black/Sandblast
Mfr # 544B-BK-LED
Zoro # G311672818
product price:Â $316.00
/ea
Free Shipping & Returns
Key Features
Width
12 in
Height
11 in
Length
13 in
Series
Asher
Watts
18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544B-BK-LED
Zoro #
G311672818
UPC #
685659178777
Country of Origin
China
Dimensions
Width
12 in
Height
11 in
Length
13 in
Canopy Dimensions
9.45 in x 9.45 in
Backplate Dimensions
9.45" L x 9.45" W
Description
A subtle design with sleek minimalist shaping complements this one-door outdoor wall sconce. From the Asher collection, this fixture features construction of attractive black finish aluminum with a sandblast effect on its conical shade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.