Zoro Homepage

Ashling 6 Light Pendant, Bronze Gold & Matte Opal

  • Mfr # 6002-6L-BZGD

  • Zoro # G505840955


product price: $850.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Height
25.38"
Length
21.25"
Number of Lights
6
Style
contemporary; metropolitan; architectural
Shade Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6002-6L-BZGD
Zoro #
G505840955
UPC #
685659065800
Country of Origin
China

Dimensions

Height
25.38"
Length
21.25"
Width
24.38"
Canopy Dimensions
4-3/4 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Number of Lights
6
Style
contemporary; metropolitan; architectural
Shade Material
Glass
Item
Pendant
Finish
Bronze Gold
Standards
CUL/cETLu
Material
Steel
Dimmable
Yes
Watts
60
Series
Ashling
Shade Finish
Matte Opal
Rated Location
Dry
Bulb Base
Candelabra

Description

The multi-layered, orb arms of the Ashling collection offer a stunning contemporary look. Sleekly finished in dual tone Bronze and Gold, or solely in Brushed Nickel, these fixtures are stylish with or without the Matte Opal shades.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.