Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 1 Light Flush Mount, Bronze & Matte Opal

  • Mfr # 443F1-BRZ

  • Zoro # G705835546


product price: $63.99
/ea

Key Features

Length
6"
Width
6"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443F1-BRZ
Zoro #
G705835546
UPC #
685659057393
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
7.25"
Canopy Dimensions
5 in x 5 in

Details

Watts
100
Dimmable
Yes
Finish
Bronze
Item
Flush Mount
Number of LEDs
Medium
Housing Material
Steel
Series
Ashton
Standards
CUL/cETLu
Number of Light Bulbs Required
1
Rated Location
Damp
Shade Finish
Matte Opal
Shade Material
Glass

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.