Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ashton 1 Light Flush Mount, Matte Black & Matte Opal

  • Mfr # 443F1-MB

  • Zoro # G305835373


product price: $63.99
/ea

Key Features

Length
6"
Width
6"
Height
7.25"
Watts
100
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443F1-MB
Zoro #
G305835373
UPC #
685659143508
Country of Origin
China

Dimensions

Length
6"
Width
6"
Height
7.25"
Canopy Dimensions
5 in x 5 in

Details

Watts
100
Dimmable
Yes
Finish
Matte Black
Item
Flush Mount
Housing Material
Steel
Series
Ashton
Standards
CUL/cETLu
Number of LEDs
Medium
Number of Light Bulbs Required
1
Shade Material
Glass
Rated Location
Damp
Shade Finish
Matte Opal

Description

Make lighting work as a decor staple in a room devoted to easy living and solid taste from floor to ceiling. With a gorgeous Matte Black finish metal mount, this single-light flush mount ceiling light features a domed Matte Opal glass shade that creates a compelling silhouette and blends with surrounding furnishings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.