This item is Discontinued.

Z-Lite Ashton 1 Light Mini Pendant, Chrome & Matte Opal 443MP12-CH

Ashton 1 Light Mini Pendant, Chrome & Matte Opal (Discontinued)

  • Mfr # 443MP12-CH
  • Zoro # G005841650
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443MP12-CH
Zoro #
G005841650
UPC #
685659057485
Country of Origin
China

Dimensions

Height
5.75"
Width
11.75"

Details

Number of Lights
1
Shade Material
Glass
Item
Mini Pendant
Finish
Chrome
Series
Ashton
Watts
100
Material
Steel

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.