This item is Discontinued.

Z-Lite Ashton 1 Light Wall Sconce, Chrome & Matte Opal 443-1S-CH

Ashton 1 Light Wall Sconce, Chrome & Matte Opal (Discontinued)

  • Mfr # 443-1S-CH
  • Zoro # G405841120
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443-1S-CH
Zoro #
G405841120
UPC #
685659057249
Country of Origin
China

Dimensions

Height
8"
Width
6"
Length
7.25"
Canopy Dimensions
5 in x 8 in

Details

Dimmable
Yes
Finish
Chrome
Item
Wall Sconce
Housing Material
Steel
Series
Ashton
Standards
CUL/cETLu
Lamp Watts
100
Frame Material
Steel
Rated Location
Dry
Shade Finish
Matte Opal
Shade Material
Glass
Bulb Base
Medium
Number of Lights
1

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.