This item is Discontinued.

Z-Lite Ashton 2 Light Vanity, Bronze & Matte Opal 443-2V-BRZ

Ashton 2 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 443-2V-BRZ
  • Zoro # G405835228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-2V-BRZ
Zoro #
G405835228
UPC #
685659057256
Country of Origin
China

Dimensions

Height
8.25"
Width
14.5"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Shade Material
Glass
Lamp Watts
100
Series
Ashton

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.