This item is Discontinued.

Z-Lite Ashton 4 Light Vanity, Bronze & Matte Opal 443-4V-BRZ

Ashton 4 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 443-4V-BRZ
  • Zoro # G605835172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
443-4V-BRZ
Zoro #
G605835172
UPC #
685659057317
Country of Origin
China

Dimensions

Height
8"
Width
32"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
4
Shade Material
Glass
Lamp Watts
100
Series
Ashton

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.