Zoro Homepage

Ashton 9 Light Chandelier, Chrome & Matte Opal

  • Mfr # 443-9-CH

  • Zoro # G305835519


product price: $460.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
100
Finish
Chrome
Style
transitional; fusion; contemporary
Length
31"
Series
Ashton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443-9-CH
Zoro #
G305835519
UPC #
685659057386
Country of Origin
China

Dimensions

Length
31"
Width
31"
Height
32.25"
Canopy Dimensions
5-1/2 in x 5-1/2 in
Cord/Wire Length
110 in
Chain Length
72 in

Details

Item
Chandelier
Fixture Wattage
100
Finish
Chrome
Style
transitional; fusion; contemporary
Series
Ashton
Housing Material
Steel
Material
Steel
Number of Lights
9
Standards
CUL/cETLu
Dimmable
Yes
Shade Finish
Matte Opal
Rated Location
Dry
Shade Material
Glass
Bulb Base
Medium

Description

The graceful sweeping arms of the fixture synchronized with the elegant curves of the matte opal shades gives the Ashton family a classic yet contemporary presence.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.