Aspen 1 Light Outdoor, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHM-554PM-ORB

  • Zoro # G905836435


product price:  $238.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Width
9"
Height
16.75"
Watts
100
Bulb Base Type
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHM-554PM-ORB
Zoro #
G905836435
UPC #
685659067552
Country of Origin
China

Dimensions

Width
9"
Height
16.75"
Length
9"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Oil Rubbed Bronze
Watts
100
Bulb Base Type
Medium
Series
Aspen
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
1
Standards
CUL/cETLu
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.