Aspen 1 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHMS-536P-BK

  • Zoro # G605836650


product price:  $776.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Series
Aspen
Width
9.25"
Dimmable
Yes
Number of Lamps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHMS-536P-BK
Zoro #
G605836650
UPC #
685659082142
Country of Origin
China

Dimensions

Width
9.25"
Height
109.27"
Length
9.25"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Series
Aspen
Dimmable
Yes
Number of Lamps
1
Watts
100
Standards
CUL/cETLu
Bulb Base Type
Medium
Housing Material
Aluminum
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

Bring a stylish look to an outdoor space with this black finish outdoor post mounted fixture. Classic aluminium construction joins seedy glass to produce a charming updated village look that adds personality to any landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.