Aspen 3 Light Outdoor, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554XL-ORB

  • Zoro # G505836828


product price:  $344.00
/ea
Free Shipping & Returns

Key Features

Width
12"
Height
21.13"
Length
11"
Series
Aspen
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554XL-ORB
Zoro #
G505836828
UPC #
685659065305
Country of Origin
China

Dimensions

Width
12"
Height
21.13"
Length
11"
Canopy Dimensions
5 in x 13-1/2 in

Details

Item
Outdoor Wall Sconce
Series
Aspen
Watts
60
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Housing Material
Aluminum
Bulb Base
Candelabra
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Number of Lights
3

Description

With its sturdy dual frames encasing uniqueseedy glass panels, the Aspen collection exudes a classic craftsmen style that is bold yet charming. Available in Black or Oil Rubbed Bronze, these fixtures will accent any outdoor setting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.