Aspen 3 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHXLR-533PM-BK

  • Zoro # G805836580


product price:  $350.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
24.5"
Housing Material
Aluminum
Number of Lamps
3
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554PHXLR-533PM-BK
Zoro #
G805836580
UPC #
685659082043
Country of Origin
China

Dimensions

Height
24.5"
Length
11"
Width
11"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Housing Material
Aluminum
Number of Lamps
3
Standards
CUL/cETLu
Series
Aspen
Dimmable
Yes
Watts
60
Bulb Base Type
Candelabra
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

This elegant three-light outdoor pier mounted fixture features brilliant seedy glass that creates a watery effect. Boasting a contemporary lantern silhouette, this post light offers ample illumination at the head of a pathway or flanking a driveway.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.