Laurent Outdoor Post Mount Fixture, 3-Light, 30 In.W x 18 In.H, Black/Opal
- Mfr # 597MP3-BK
- Zoro # G911672119
product price:Â
$
778.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Lamp Included
No
Length
30"
Height
18 in
Bulb Base Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 597MP3-BK
- Zoro #
- G911672119
- UPC #
- 685659178241
- Country of Origin
- China
Dimensions
- Length
- 30"
- Height
- 18 in
- Width
- 30 in
Details
- Item
- Outdoor Post Mount Fixture
- Finish
- Black
- Lamp Included
- No
- Bulb Base Type
- Medium
- Watts
- 60 W
- Standards
- SGS
- Max. Wattage
- 60
- Housing Material
- Aluminum
- Series
- Laurent
- Number of Lamps
- 3
- Dimmable
- Yes
- Shade Material
- Glass
- Rated Location
- Wet
- Shade Finish
- Opal
- Shade Finish/Color
- Opal
- Frame Finish
- Black
- Collection
- Laurent
- Frame Material
- Aluminum
- Location Rating
- Wet
Description
A mix of old and new design elements plays the perfect card for exterior lighting with a fixture that gets noticed. The Laurent three-light outdoor post mount fixture offers a charming aesthetic with a contrasting palette and whimsical design. Crafted of black finish aluminum, its straight-line frame delivers stellar versatility and a sleek look. Three charming opal glass globes put a retro stamp with festive artistry on this outdoor fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.