Aspen 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHXLR-ORB

  • Zoro # G005836472


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
3
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHXLR-ORB
Zoro #
G005836472
UPC #
685659077209
Country of Origin
China

Dimensions

Width
11"
Length
11"
Height
22.44"

Details

Item
Outdoor Post Mount Fixture
Finish
Oil Rubbed Bronze
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
3
Watts
60
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Series
Aspen
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet

Description

Add a craftsman-inspired nod to exterior lighting with this three-light outdoor post mount fixture. Gorgeous oil rubbed bronze offers a rich finish to a durable aluminium dual frame, while a seedy glass shade delivers a dramatic nest for a candelabra-style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.