Aspen 3 Light Outdoor Post Mounted Fixture, Black And Clear Seedy

  • Mfr # 554PHXLR-564P-BK

  • Zoro # G605836575


product price:  $968.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
3
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554PHXLR-564P-BK
Zoro #
G605836575
UPC #
685659082258
Country of Origin
China

Dimensions

Height
106.69"
Width
14.17"
Length
11"

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Housing Material
Aluminum
Dimmable
Yes
Number of Lamps
3
Watts
60
Bulb Base Type
Candelabra
Standards
CUL/cETLu
Series
Aspen
Rated Location
Wet
Shade Material
Glass
Shade Finish
Clear Seedy

Description

Feast your eyes on the classic ornate detailing of this three-light outdoor post mounted fixture. Sophisticated craftsman-style elements showcase the beauty of a black finish aluminium body and dual frame, and a romantic seedy glass shade that protects a candelabra style bulb base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.