Aspen 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze And Clear Seedy

  • Mfr # 554PHXLS-536P-ORB

  • Zoro # G205836524


product price:  $886.00
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Height
116.87"
Bulb Base Type
Candelabra
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
554PHXLS-536P-ORB
Zoro #
G205836524
UPC #
685659082197
Country of Origin
China

Dimensions

Height
116.87"
Length
11"
Width
11"

Details

Item
Outdoor Post Mounted Fixture
Finish
Oil Rubbed Bronze
Standards
CUL/cETLu
Bulb Base Type
Candelabra
Dimmable
Yes
Housing Material
Aluminum
Number of Lamps
3
Watts
60
Series
Aspen
Shade Finish
Clear Seedy
Rated Location
Wet
Shade Material
Glass

Description

Conquer challenges of function and design with this oil rubbed bronze finish three-light outdoor post mounted fixture. A statuesque aluminium body and dual frame calls attention to a seedy glass shade, enhancing the dramatic effect of a candelabra-style bulb mount.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.