Shop Z-LITE
See all product information
Create Account
Auden Brushed Nickel 2 Light Vanity
- Mfr # 7704-2V-BN
- Zoro # G524177520
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Width
17.75 in
Housing Material
Steel
Series
Auden
Damp/Wet Rating
Damp
Shade Finish
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7704-2V-BN
- Zoro #
- G524177520
- UPC #
- 685659220438
- Country of Origin
- China
- Item
- Vanity
- Housing Material
- Steel
- Series
- Auden
- Damp/Wet Rating
- Damp
- Shade Finish
- Clear
- Shade Material
- Glass
- Standards
- ETL
- Watts
- 100 W
- Bulb Base Type
- Medium
- Number of Lights
- 2
- Color
- Nickel
- Finish
- Brushed Nickel
- Dimmable
- Yes
Dimensions
- Width
- 17.75 in
- Length
- 7 in
- Height
- 9.75 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.