LED VANITY MODEL A 24in 20W 1400LM C90 5CCT 27/30/35/40/50K, PC LENS, ES, 27K/30K/35K/40K/50K
- Mfr # LVA-24-MCT5-BN
- Zoro # G424884528
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Ambient Temp. Range
-22 Degrees to 104 Degrees F
BUG Rating
B1-U3-G1
CRI
>90
Weight
7.7 lb
Lumens
1400LM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVA-24-MCT5-BN
- Zoro #
- G424884528
- UPC #
- 845060063714
- Country of Origin
- Indonesia
Dimensions
- Width
- 5.7 in
- Length
- 24.0 in
- Height
- 3.66 in
Details
- Ambient Temp. Range
- -22 Degrees to 104 Degrees F
- BUG Rating
- B1-U3-G1
- CRI
- >90
- Weight
- 7.7 lb
- Lumens
- 1400LM
- Standards
- ETL
- Housing Material
- Die-Cast Aluminum
- Item
- LED Vanity Model A 24In 20W 1400Lm C90 5Cct 27/30/35/40/50K
- Lens Type
- PC Lens
- Fixture Wattage
- 20W
- IP Rating
- Damp Location
- Voltage
- 120V
- Power Factor
- >0.95
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lighting Technology
- LED
- Dimmable
- TRIAC Dimming
- Housing Finish
- Brushed-Nickel
- Rated Life
- 50,000hr
Description
The Westgate LVA-24-MCT5-BN is a LED vanity model a 24in 20w 1400lm c90 5cct 27/30/35/40/50k. It delivers 1400LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of die-cast aluminum in a brushed-nickel finish. Dimming: TRIAC Dimming. Key specifications: CRI >90, power factor >0.95, operating temperature -22 DegF to 104 DegF, 50,000hr rated life, Damp Location ingress protection, BUG rating B1-U3-G1. Light source: LED. Lens: PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.