Zoro Homepage

Auge 1 Light Mini Pendant, Chrome & Clear + Mesh

  • Mfr # 905MP

  • Zoro # G505841709


product price: $136.00
/ea
Free Shipping & Returns

Key Features

Height
8"
Length
6"
Width
6"
Number of Lights
1
Style
modern; retro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905MP
Zoro #
G505841709
UPC #
685659034806
Country of Origin
China

Dimensions

Height
8"
Length
6"
Width
6"
Canopy Dimensions
5 in x 5 in
Cord/Wire Length
110 in

Details

Number of Lights
1
Style
modern; retro
Shade Material
Glass + Steel
Item
Mini Pendant
Finish
Chrome
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Auge
Watts
40
Bulb Base
G9
Shade Finish
Clear and Mesh
Rated Location
Dry

Description

This one light mini pendant will bring modern elegance to your decor. The chrome fixture is paired with clear glass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.