Aura 1 Light Outdoor Post Mount Fixture, 8in. W x 25.75in. H, Black

  • Mfr # 5013PHBR-BK

  • Zoro # G112668669


product price:  $282.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
25.75 in
Watts
60W
Series
Aura
Standards
ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5013PHBR-BK
Zoro #
G112668669
UPC #
685659195415
Country of Origin
China

Dimensions

Height
25.75 in
Width
8 in

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Watts
60W
Series
Aura
Standards
ETL
Bulb Type
Medium
Lens Material
Glass
Number of Lamps
1
Dimmable
Dimmable
Shade Finish
Clear Ribbed
Frame Material
Aluminum
Location Rating
Wet

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Creating a crisp geometric aesthetic with timeless style, this one-light outdoor post mount fixture tops a post of your choice to complete a stylish look with sophistication. Embrace the smooth look of Coastal black painted aluminum construction, and the textural elegance of clear ribbed glass. Spruce up a garden or walkway with a contemporary outdoor post mount light that is also suitable for more transitional motifs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.