Shop Z-LITE
See all product information
Create Account
Aura 1 Light Outdoor Post Mounted Fixture, 8in. W x 119.75in. H, Black
- Mfr # 5013PHBR-5009P96-BK
- Zoro # G512668689
product price:Â
$
558.00
/ea
Free Shipping & Returns
Key Features
Finish
Black
Watts
60W
Width
8 in
Lens Material
Glass
Standards
ETL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5013PHBR-5009P96-BK
- Zoro #
- G512668689
- UPC #
- 685659201680
- Country of Origin
- China
- Item
- Outdoor Post Mounted Fixture
- Finish
- Black
- Watts
- 60W
- Lens Material
- Glass
- Standards
- ETL
- Bulb Type
- Medium
- Number of Lamps
- 1
- Dimmable
- Dimmable
- Series
- Aura
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish
- Clear Ribbed
Dimensions
- Width
- 8 in
- Height
- 119.75 in
Description
Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Texture and bold style merge in a classic motif as this outdoor post-mounted light offers a significant aesthetical boost to exterior spaces. Lightweight aluminum framing is boxy and crisp, with dimensional geometric planes creating a fresh ambiance. This dimmable outdoor light features a smooth painted Coastal black finish.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.