Aura 1 Light Outdoor Post Mounted Fixture, 9.25in. W x 118.5in. H, Black

  • Mfr # 5013PHBS-536P-BK

  • Zoro # G312668605


product price:  $848.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Watts
60W
Dimmable
Dimmable
Standards
ETL
Series
Aura
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5013PHBS-536P-BK
Zoro #
G312668605
UPC #
685659201727
Country of Origin
China

Dimensions

Width
9.25 in
Height
118.5 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60W
Dimmable
Dimmable
Standards
ETL
Series
Aura
Lens Material
Glass
Number of Lamps
1
Bulb Type
Medium
Frame Material
Aluminum
Shade Finish
Clear Ribbed
Location Rating
Wet

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Turn an exterior space into a design haven with a modern one-light outdoor post-mounted light. Gorgeous Coastal black painted aluminum construction blends with a dimensional frame, adding a powerful style scheme. A clear ribbed glass shade filters light which is dimmable to achieve custom lighting effects.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.