Aura 1 Light Outdoor Post Mounted Fixture, 9in. W x 99.5in. H, Black

  • Mfr # 5013PHBR-5012P-BK

  • Zoro # G212668682


product price:  $708.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Height
99.5 in
Watts
60W
Width
9 in
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5013PHBR-5012P-BK
Zoro #
G212668682
UPC #
685659201703
Country of Origin
China

Dimensions

Height
99.5 in
Width
9 in

Details

Item
Outdoor Post Mounted Fixture
Finish
Black
Watts
60W
Lens Material
Glass
Standards
ETL
Bulb Type
Medium
Number of Lamps
1
Dimmable
Dimmable
Series
Aura
Shade Finish
Clear Ribbed
Location Rating
Wet
Frame Material
Aluminum

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.An elegant and timeless look delivers dimensionality and simplicity with a statement-making impact as this outdoor post-mounted light combines modern and transitional design possibilities. Coastal black painted aluminum is smooth and bold as it creates an openwork frame around a ribbed glass cylinder shade offering a sleek texture. This stately outdoor light embellishes the sophisticated look of a custom front or back yard.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.