Aura 1 Light Outdoor Wall Light, 6in. W x 12.75in. H, Black

  • Mfr # 5013S-BK

  • Zoro # G312668599


product price: $156.00
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
12.75 in
Series
Aura
Watts
60W
Lens Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5013S-BK
Zoro #
G312668599
UPC #
685659195378
Country of Origin
China

Dimensions

Width
6 in
Height
12.75 in

Details

Item
Outdoor Wall Light
Series
Aura
Watts
60W
Lens Material
Glass
Finish
Black
Standards
ETL
Glass Finish
Clear Ribbed
Lamp Type
Medium
Frame Material
Aluminum
Number of Lights
1
Location Rating
Wet
Dimmable
Dimmable

Description

Ideal for updated and contemporary-style homes, the Aura series of outdoor lanterns features ribbed glass and tubular bulbs for a modern look. The series is available in several versions hanging as well as wall- and pole-mounted. Coated with Z-Lite's durable Coastal Black paint finish, Aura will be a good-long term investment.Exterior structures come to life with the elegant, crisp style of this one-light outdoor wall light. Contribute to a customized space design with a fixture featuring openwork aluminum framing in a sleek Coastal black paint finish. A cylinder shade made of clear ribbed glass adds a final touch.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.