This item is Discontinued.

Z-Lite Aura 4 Light Island/Billiard, Brushed Nickel & White 891-34W

Aura 4 Light Island/Billiard, Brushed Nickel & White (Discontinued)

  • Mfr # 891-34W
  • Zoro # G405841946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891-34W
Zoro #
G405841946
UPC #
685659026634
Country of Origin
China

Dimensions

Width
9"
Height
18.5"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Brushed Nickel
Housing Material
Steel
Number of Lights
4
Series
Aura

Description

The Aura family of linear shaded fixtures feature a stunning double line of multi faceted pyramid crystal. The string shades come in black, silver, and white, while the organza shades come in black and white. Please note: the round shades are only available in black and white and string only shades. In all cases the fixtures are finished with brushed nickel hardware.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.