This item is Discontinued.

Z-Lite Avery 1 Light Wall Sconce, Polished Nickel & White 810-1S-PN

Avery 1 Light Wall Sconce, Polished Nickel & White (Discontinued)

  • Mfr # 810-1S-PN
  • Zoro # G105840966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
810-1S-PN
Zoro #
G105840966
UPC #
685659147186
Country of Origin
China

Dimensions

Height
19"
Width
5.5"
Length
7.25"
Canopy Dimensions
5 in x 5 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Series
Avery
Standards
CUL/cETLu
Housing Material
Steel + Crystal
Lamp Watts
60
Bulb Base
Candelabra
Number of Lights
1
Shade Finish
White
Shade Material
Fabric
Frame Material
Steel; Crystal
Rated Location
Dry

Description

Enchanting, artistic design delivers chic inspiration in this one-light wall sconce, an excellent choice for a bathroom, bedroom, or hallway. A lush blend of polished nickel finish steel and delicate crystal form a romantic vertical stem mounted to an oval wall piece. Topped with a fresh white shade, this sconce creates the artistic elegance that seals the motif of a classic transitional space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.