This item is Discontinued.

Z-Lite Avige 2 Light Vanity, Bronze & Matte Opal 1916-2V-BRZ-LED

Avige 2 Light Vanity, Bronze & Matte Opal (Discontinued)

  • Mfr # 1916-2V-BRZ-LED
  • Zoro # G705834921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1916-2V-BRZ-LED
Zoro #
G705834921
UPC #
685659064926
Country of Origin
China

Dimensions

Height
7.3"
Width
13.2"

Details

Item
Vanity
Housing Finish
Bronze
Number of Lights
2
Shade Material
Glass
Lamp Watts
8
Series
Avige

Description

The Avige collection of vanity lights evokes a stately style with its sizable yet moderate square hardware. Utilizing Z-Lite’s new longlasting,replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Matte Opal glass paired with optional finishes of Brushed Nickel, or Chrome, offer a unique transitional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.