This item is Discontinued.

Z-Lite Avige 4 Light Vanity, Brushed Nickel & Matte Opal 1916-4V-BN-LED

Avige 4 Light Vanity, Brushed Nickel & Matte Opal (Discontinued)

  • Mfr # 1916-4V-BN-LED
  • Zoro # G005835222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1916-4V-BN-LED
Zoro #
G005835222
UPC #
685659064964
Country of Origin
China

Dimensions

Height
7.3"
Width
31"

Details

Item
Vanity
Housing Finish
Brushed Nickel
Number of Lights
4
Shade Material
Glass
Series
Avige
Lamp Watts
8

Description

The Avige collection of vanity lights evokes a stately style with its sizable yet moderate square hardware. Utilizing Z-Lite’s new longlasting,replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Matte Opal glass paired with optional finishes of Brushed Nickel, or Chrome, offer a unique transitional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.