This item is Discontinued.

Z-Lite Avige 4 Light Vanity, Chrome & Matte Opal 1916-4V-CH-LED

Avige 4 Light Vanity, Chrome & Matte Opal (Discontinued)

  • Mfr # 1916-4V-CH-LED
  • Zoro # G805835125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1916-4V-CH-LED
Zoro #
G805835125
UPC #
685659064971
Country of Origin
China

Dimensions

Height
7.3"
Length
4.9"
Width
31"
Canopy Dimensions
4.59 in x 4.59 in

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
4
Style
contemporary; transitional; fusion
Shade Material
Glass
Color Temp.
3000K
Lamp Included
Yes
Standards
CUL/cETLu
Housing Material
Steel
Lamp Watts
8
Series
Avige
Dimmable
Yes
Bulb Base
LED-Integrated
Color Rendering Index
Greater than 90
Rated Location
Damp
Delivered Lumens
1520
Source Lumens
2400
Shade Finish
Matte Opal

Description

The Avige collection of vanity lights evokes a stately style with its sizable yet moderate square hardware. Utilizing Z-Lite’s new longlasting,replaceble LED technology, these fixtures provide energy efficiency while delivering optimum illumination. The Matte Opal glass paired with optional finishes of Brushed Nickel, or Chrome, offer a unique transitional design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.