Ayra Pendant, 1-Light, 12 In.W x 16.75 In.H, Matte Black/Clear

  • Mfr # 488P12-MB

  • Zoro # G011799198


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Height
16.75 in
Length
12"
Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection Name
Ayra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488P12-MB
Zoro #
G011799198
UPC #
685659188905
Country of Origin
China

Dimensions

Height
16.75 in
Length
12"
Width
12 in
Cord/Wire Length
110"
Canopy Dimensions
5.125"L x 5.125"W
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Coastal, Seaside, Urban, Restoration
Collection Name
Ayra
Shade Material
Glass
Item
Pendant
Finish
Matte Black
Material
Steel
Standards
UL/ CUL Certified
Series
Ayra
Dimmable
Yes
Lamp Watts
100
Watts
100 W
Lamp Included
No
Rated Location
Dry
Bulb Base
Medium
Shade Finish
Clear
Frame Finish
Matte Black
Location Rating
Dry
Shade Finish/Color
Clear
Frame Material
Steel

Description

An eye-catching one-light pendant perfectly encapsulates the modern aesthetic. The tapered bell-shaped shade is made from clear glass, suspended from a steel frame with a sleek matte black finish. The fixture brings a chic cutting edge to a contemporary kitchen or dining room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.