Ballord 1 Light Flush Mount, 12in. W x 49.75in. L, Modern Gold

  • Mfr # 1012F12-MGLD-LED

  • Zoro # G112674745


product price: $162.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Height
3.5 in
Watts
24W
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012F12-MGLD-LED
Zoro #
G112674745
UPC #
685659200614
Country of Origin
China

Dimensions

Length
49.75 in
Width
12 in
Height
3.5 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
24W
Dimmable
Dimmable
Finish
Modern Gold
Item
Flush Mount
Glass Finish
Frosted
Includes
Bulbs
Standards
ETL/CETL Certified
CRI
CRI>90
Series
Ballord
Features
Sloped Ceiling Compatible
Number of Lights
1
Location Rating
Damp
Shade Material
Acrylic
Frame Material
Steel

Description

Introduce rich warmth with the modern gold finish of a contemporary one-light flush mount ceiling light. From the Ballord collection, it features a charming round silhouette with a frosted diffuser for soft illumination that's ideal for a cozy den, bedroom, or sitting area.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.