Ballord 1 Light Flush Mount, 16in. W x 62.5in. L, Modern Gold

  • Mfr # 1012F16-MGLD-LED

  • Zoro # G012674678


product price: $262.00
/ea
Free Shipping & Returns

Key Features

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Height
3.5 in
Watts
40W
Dimmable
Dimmable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1012F16-MGLD-LED
Zoro #
G012674678
UPC #
685659200645
Country of Origin
China

Dimensions

Length
62.5 in
Width
16 in
Height
3.5 in

Details

Color temp
2700K/3000K/3500K/4000K/5000K
Lamp Type
LED-Integrated
Watts
40W
Dimmable
Dimmable
Finish
Modern Gold
Item
Flush Mount
CRI
CRI>90
Features
Sloped Ceiling Compatible
Series
Ballord
Glass Finish
Frosted
Includes
Bulbs
Standards
ETL/CETL Certified
Location Rating
Damp
Frame Material
Steel
Shade Material
Acrylic
Number of Lights
1

Description

Highlight your bedroom or den with the timeless elegance of this modern one-light flush mount ceiling light. Designed for subtle style, it boasts a warm modern gold finish steel frame with frosted acrylic diffusers for soft, inviting illumination suited to both tasks and ambiance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.