Shop Z-LITE
See all product information
Create Account
Bar Harbor Outdoor Wall, 1-Light, 5 In.W x 5.75 In.L x 9 In.H, Sand Black/Clear seedy
- Mfr # 5004S-BK
- Zoro # G911672843
product price:Â
$
130.00
/ea
Free Shipping & Returns
Key Features
Width
5 in
Height
9 in
Length
5.75 in
Watts
100
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5004S-BK
- Zoro #
- G911672843
- UPC #
- 685659188813
- Country of Origin
- China
- Item
- Outdoor Wall
- Watts
- 100
- Lamp Included
- No
- Standards
- ETL
- Collection
- Bar Harbor
- Shade Material
- Glass
- Number of Lights
- 1
- Bulb Base
- Medium
- Frame Material
- Aluminum
- Location Rating
- Wet
- Shade Finish/Color
- Clear seedy
- Dimmable
- Yes
- Frame Finish
- Sand Black
Dimensions
- Width
- 5 in
- Height
- 9 in
- Length
- 5.75 in
- Backplate Dimensions
- 4.75"L x 4.75"W
Description
A modern outdoor wall light from the Bar Harbor collection is a striking addition, offering a cone of seedy clear glass that's bold but timeless. Simply charming flanking a garage or front entryway, the light boasts a lantern-inspired silhouette streamlined for a contemporary ambiance that overflows with character. A marine-grade sand black finish is lasting and built for durability in outdoor environments, perfect for virtually any space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.