Zoro Homepage

Barclay 10 Light Chandelier, Olde Brass

  • Mfr # 482-10L-OBR

  • Zoro # G905835872


product price: $941.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60
Housing Material
Steel
Width
20"
Style
Transitional, Restoration, Linear
Standards
CUL/cETLu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482-10L-OBR
Zoro #
G905835872
UPC #
685659150704
Country of Origin
China

Dimensions

Width
20"
Height
25.75"
Length
34"
Chain Length
144 in
Canopy Dimensions
13 in x 4-3/4 in
Cord/Wire Length
110 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Olde Brass
Housing Material
Steel
Number of Lights
10
Style
Transitional, Restoration, Linear
Standards
CUL/cETLu
Dimmable
Yes
Material
Steel
Series
Barclay
Color
Olde Brass
Bulb Base
Candelabra
Rated Location
Dry

Description

This grandiose ten-light island/billiard light is the perfect addition to your home lighting collection. It's crafted in a gorgeous olde brass finish and features the candle-inspired lights in an eye-catching rectangular design. It's the ideal light for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.