Zoro Homepage

Barclay 12 Light Chandelier, Matte Black

  • Mfr # 482R-12MB

  • Zoro # G405835723


product price: $774.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60
Style
Transitional, Restoration, Linear
Height
39"
Dimmable
Yes
Length
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482R-12MB
Zoro #
G405835723
UPC #
685659150674
Country of Origin
China

Dimensions

Height
39"
Length
48"
Width
48"
Cord/Wire Length
170 in
Canopy Dimensions
5-1/4 in x 5-1/4 in
Chain Length
120 in

Details

Item
Chandelier
Fixture Wattage
60
Finish
Matte Black
Style
Transitional, Restoration, Linear
Dimmable
Yes
Standards
CUL/cETLu
Housing Material
Steel
Series
Barclay
Color
Matte Black
Number of Lights
12
Material
Steel
Bulb Base
Candelabra
Rated Location
Dry

Description

Give your home lighting the majesty of this twelve-light chandelier. It's crafted in a handsome matte black finish and features the candle-inspired lights in a classic round design. It's perfectly suited for the dining room, foyer, kitchen, or entertainment room.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.