Barclay 16 Light Chandelier, Matte Black, 62 In W x 41 In H

  • Mfr # 482R-16MB

  • Zoro # G915558808


product price:  $1,114.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Energy Star Compliant
No
Fixture Wattage
60W
Width
62 in
Chain Length
120 in
Length
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
482R-16MB
Zoro #
G915558808
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
62 in
Chain Length
120 in
Length
62 in
Height
41 in
Cord Length
170 in
Canopy Dimensions
5.125" L x 5.125" W

Details

Item
Chandelier
Energy Star Compliant
No
Fixture Wattage
60W
Collection
Barclay
Bulb Included
No
Style
Transitional, Urban, Costal, Rustic Restoration
Shade Material
Steel
Dimmable
Yes
Standards
ETL
Number of Lights
16
Shade Color
Matte Black
Sloped Ceiling Compatible
Yes
Application
Bedroom; Dining Room; Dinette; Foyer; Hallway; Kids Room; Kitchen; Kitchenette; Living Room; Office
Bulb Base Type
Candelabra
Location Rating
Dry
Frame Material
Steel
Frame Finish
Matte Black

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.