Z-Lite
Barrett 1 Light Vanity, Chrome & Clear
Mfr # 336-1S-CH-LED
Zoro # G605834595
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25"
- Width 4.25"
- Housing Finish Chrome
- Number of Lights 1
- Shade Material Glass
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED BR40 E26 SW 85W 2PK (40785)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 4000K, Watts: 11.5 W (LED11ET8/G/4/840)
- PROGRESS LIGHTING 5" Bronze Outdoor Ceiling Mount Cylinder (P5774-20)
- LUXRITE 6" Motion Sensor LED Flush Mount Light 3 CCT Selectable 3000K-5000K 15W 1000LM 30s Timeout 4-Pack (LR23834-4PK)
- LITHONIA LIGHTING LED Vanity Light, Nominal Length 24 (FMVCCLS 24IN MVOLT 30K35K40K 90CRI KR M6)
- PROGRESS LIGHTING New Haven One-Light Med Wall Lt, Black (P6611-31)
- NATIONAL BRAND 3-Light Brushed Nickel Bath Light (617608)
- PROGRESS LIGHTING Channel Glass 2-Light Bath & Vanity, 75 W, White (P3111-30)
- PROMINENCE HOME Fairendale, Two Light Matte Black Bathroom Vanity Light with Clear Glass (51533-40)
- SUNLITE Bell Sconce Vanity Fixture, 100W Max, Four E26, 120 Volts, Indoor, UL Listed, White (45060-SU)
- DWELED Brink 36" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 3000K Brushed Aluminum (WS-776)
- Z-Lite Vanity Lights