This item is Discontinued.

Z-Lite Barrett 5 Light Vanity, Chrome & Clear 336-5V-CH-LED

Barrett 5 Light Vanity, Chrome & Clear (Discontinued)

  • Mfr # 336-5V-CH-LED
  • Zoro # G905834776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
336-5V-CH-LED
Zoro #
G905834776
UPC #
685659078688
Country of Origin
China

Dimensions

Height
5.875"
Length
39.75"
Width
4.25"

Details

Item
Vanity
Housing Finish
Chrome
Number of Lights
5
Style
contemporary; transitional; fusion
Shade Material
Glass
Color Temp.
2700K
Series
Barrett
Lamp Watts
8
Lamp Included
Yes
Standards
CUL/cETLu
Dimmable
Yes
Housing Material
Steel
Delivered Lumens
1905.42
Color Rendering Index
Greater than 90
Source Lumens
2800
Bulb Base
LED-Integrated
Shade Finish
Clear
Rated Location
Damp

Description

Beautifully versatile and transitional, the fluid design of this five-light vanity fixture delivers an elegant look in any bath space. Stunning rippled clear glass shades line up on a sleek chrome mount with clean lines, and energy-efficient LED bulb bases offer value that completes a package.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.