Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched

  • Mfr # 585PHBR-533PM-BK-LED

  • Zoro # G505836149


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color Temperature
2700K
Lamp Included
Yes
Height
29"
Standards
SGS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHBR-533PM-BK-LED
Zoro #
G505836149
UPC #
685659153040
Country of Origin
China

Dimensions

Height
29"
Width
7"
Length
7"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Color Temperature
2700K
Lamp Included
Yes
Standards
SGS
CRI
CRI> 90
Number of Lamps
1
Series
Barwick
Dimmable
Yes
Watts
14
Bulb Base Type
LED-Integrated
Housing Material
Aluminum
Shade Material
Glass
Shade Finish
Etched
Rated Location
Wet
Source Lumens
1190
Delivered Lumens
460

Description

From the Barwick collection comes this contemporary outdoor pier mounted fixture, perfect for attaching to walkway columns and deck corners to illuminate the surrounding entertainment areas. With an open rectangular aluminum cage-like silhouette in a deep black finish, this mounted light fixture complements numerous existing building facade colors and materials. Its elegant and striking design also features an etched glass plate that shields an energy-efficient LED-integrated lamp, diffusing the light to create a natural, comforting glow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.