Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched

  • Mfr # 585PHBS-SQPM-BK-LED

  • Zoro # G005836182


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Finish
Black
Color Temperature
2700K
Length
7"
CRI
CRI> 90
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHBS-SQPM-BK-LED
Zoro #
G005836182
UPC #
685659153064
Country of Origin
China

Dimensions

Length
7"
Width
7"
Height
28.25"

Details

Item
Outdoor Pier Mounted Fixture
Finish
Black
Color Temperature
2700K
CRI
CRI> 90
Dimmable
Yes
Series
Barwick
Number of Lamps
1
Standards
SGS
Housing Material
Aluminum
Watts
14
Bulb Base Type
LED-Integrated
Lamp Included
Yes
Shade Material
Glass
Rated Location
Wet
Delivered Lumens
460
Source Lumens
1190
Shade Finish
Etched

Description

From the Barwick collection comes this modern outdoor pier mounted fixture, perfect for securing to walkway columns and deck corners for a warm, soothing glow. Featuring an open and airy, cage-like aluminum frame in a deep black finish, this pier mounted light fixture lends itself nicely to practically any existing architectural elements and facades. In addition, its sophisticated design also features an etched glass plate which covers an energy-efficient LED-integrated lamp.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.