Zoro Homepage

Barwick 1 Light Outdoor Post Mount Fixture, Black & Etched

  • Mfr # 585PHBS-BK-LED

  • Zoro # G105836228


product price: $320.00
/ea
Free Shipping & Returns

Key Features

Finish
Black
Housing Material
Aluminum
Watts
14
CRI
CRI> 90
Lamp Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
585PHBS-BK-LED
Zoro #
G105836228
UPC #
685659152470
Country of Origin
China

Dimensions

Length
7"
Height
25.75"
Width
7"

Details

Item
Outdoor Post Mount Fixture
Finish
Black
Housing Material
Aluminum
Watts
14
CRI
CRI> 90
Lamp Included
Yes
Dimmable
Yes
Series
Barwick
Bulb Base Type
LED-Integrated
Color Temperature
2700K
Standards
SGS
Number of Lamps
1
Delivered Lumens
460
Source Lumens
1190
Rated Location
Wet
Shade Finish
Etched
Shade Material
Glass

Description

Perfectly suited for lighting modern decks and patios, this contemporary outdoor post mount fixture from the Barwick collection lends a minimalist, understated vibe to your home's exterior spaces and landscaping. Featuring an airy and elongated, cage-like lantern in a deep black finish, this outdoor post fixture complements any existing building materials and architectural elements. In addition, its elegant design is also LED-integrated for energy-efficient households, yet it casts a warm glow through an etched glass plate to illuminate an entertainment area and create a safe, visible footpath.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.